Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR60238C02
- Zoro # G023941561
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Material Grade/Class
316
Shoulder Diameter
3/8 in
Tensile Strength
75,000 psi
Overall Length
5/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60238C02
- Zoro #
- G023941561
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- Material
- Stainless Steel
- Minimum Yield Strength
- 30,000 psi
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A276
- Finish
- Passivated
- System of Measurement
- Inch
- Head Type
- Knurled
- Head Texture
- Knurled
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Shear Strength
- 37,500 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 3/8 in
- Overall Length
- 5/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Head Diameter
- 9/16 in
- Thread Size
- 5/16"-18
- Shoulder Length
- 1/8 in
- Minimum Thread Length
- 1/2 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Height
- 1/4 in
- Length
- 5/8 in
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 1/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/4 in, Head Diameter 9/16 in, Tensile Strength 75,000 psi, Shear Strength 37,500 psi, Head Texture Knurled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.