Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR60278C96
- Zoro # G223941569
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Material Quality Standards
ASTM A276
Shear Strength
37,500 psi
Head Height
9/16 in
Rockwell Hardness
B83
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60278C96
- Zoro #
- G223941569
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Quality Standards
- ASTM A276
- Shear Strength
- 37,500 psi
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Material Grade/Class
- 316
- Finish
- Passivated
- Tensile Strength
- 75,000 psi
- Head Type
- Knurled
- Minimum Yield Strength
- 30,000 psi
- System of Measurement
- Inch
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 9/16 in
- Shoulder Length
- 6 in
- Head Diameter
- 1 1/4 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/4"-10
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Diameter
- 7/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Overall Length
- 7 mm
- Length
- 7 mm
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Shoulder Length 6 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 7/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 9/16 in, Head Diameter 1 1/4 in, Tensile Strength 75,000 psi, Shear Strength 37,500 psi, Head Texture Knurled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.