316 Standard Fit Shoulder Screw

  • Mfr # STR602M10X12
  • Zoro # G623941688
product price: 
$
12.59
/ea

Key Features

Material Grade/Class
316
Material
Stainless Steel
Thread Size
M8x1.25
Head Texture
Knurled
Shoulder Diameter
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M10X12
Zoro #
G623941688
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.25
Shoulder Diameter
10 mm
Overall Length
25 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
7 mm
Minimum Thread Length
13 mm
Head Diameter
16 mm
Shoulder Length
12 mm
Length
25 mm

Details

Item
Shoulder Screw
Material Grade/Class
316
Material
Stainless Steel
Head Texture
Knurled
Shear Strength
37,500 psi
Finish
Passivated
Minimum Yield Strength
30,000 psi
System of Measurement
Metric
Material Quality Standards
ASTM A276
Shoulder Screw Type
Standard Shoulder Screw
Head Type
Knurled
Precision Screw
Yes
Tensile Strength
75,000 psi
Dimensional Standards
ISO 7379-1983
Rockwell Hardness
B83
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 12 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews