Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M10X130
- Zoro # G423941437
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Material Quality Standards
ASTM A276
Minimum Thread Length
13 mm
Head Diameter
16 mm
Shoulder Length
130 mm
Shoulder Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M10X130
- Zoro #
- G423941437
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Quality Standards
- ASTM A276
- Head Texture
- Knurled
- Material Grade/Class
- 316
- Precision Screw
- Yes
- System of Measurement
- Metric
- Minimum Yield Strength
- 30,000 psi
- Material
- Stainless Steel
- Shear Strength
- 37,500 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 75,000 psi
- Finish
- Passivated
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Dimensional Standards
- ISO 7379-1983
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 13 mm
- Head Diameter
- 16 mm
- Shoulder Length
- 130 mm
- Shoulder Diameter
- 10 mm
- Thread Size
- M8x1.25
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 7 mm
- Overall Length
- 143 mm
- Length
- 143 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.