Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M10X14
- Zoro # G023940861
product price:Â
$
13.69
/ea
Key Features
Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
Head Type
Knurled
Finish
Passivated
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M10X14
- Zoro #
- G023940861
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Finish
- Passivated
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- Minimum Yield Strength
- 30,000 psi
- Tensile Strength
- 75,000 psi
- Dimensional Standards
- ISO 7379-1983
- Shear Strength
- 37,500 psi
- Head Texture
- Knurled
- System of Measurement
- Metric
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 7 mm
- Minimum Thread Length
- 13 mm
- Overall Length
- 27 mm
- Thread Size
- M8x1.25
- Shoulder Length
- 14 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 16 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Diameter
- 10 mm
- Length
- 27 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.