316 Standard Fit Shoulder Screw

  • Mfr # STR602M10X55
  • Zoro # G423942120
product price: 
$
19.29
/ea

Key Features

Shear Strength
37,500 psi
Minimum Thread Length
13 mm
Drive Type
Internal Hex
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M10X55
Zoro #
G423942120
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
13 mm
Thread Size
M8x1.25
Shoulder Length
55 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
10 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
16 mm
Overall Length
68 mm
Head Height
7 mm
Length
68 mm

Details

Item
Shoulder Screw
Shear Strength
37,500 psi
Drive Type
Internal Hex
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Tensile Strength
75,000 psi
Precision Screw
Yes
Material
Stainless Steel
Finish
Passivated
Head Texture
Knurled
Minimum Yield Strength
30,000 psi
Dimensional Standards
ISO 7379-1983
Head Type
Knurled
Rockwell Hardness
B83
Material Quality Standards
ASTM A276
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews