Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M10X75
- Zoro # G523941412
product price:Â
$
32.99
/ea
Key Features
Minimum Yield Strength
30,000 psi
Material Grade/Class
316
Tensile Strength
75,000 psi
Head Texture
Knurled
Thread Size
M8x1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M10X75
- Zoro #
- G523941412
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 30,000 psi
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- Head Texture
- Knurled
- Precision Screw
- Yes
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A276
- Finish
- Passivated
- Shear Strength
- 37,500 psi
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Dimensional Standards
- ISO 7379
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8x1.25
- Shoulder Diameter
- 10 mm
- Shoulder Length
- 75 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 88 mm
- Head Diameter
- 16 mm
- Minimum Thread Length
- 13 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 7 mm
- Length
- 88 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 75 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379, Tensile Strength 75,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.