Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M12X12
- Zoro # G723941564
product price:Â
$
14.15
/ea
Key Features
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Finish
Passivated
Minimum Thread Length
16 mm
Overall Length
28 mm
Shoulder Length
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M12X12
- Zoro #
- G723941564
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Finish
- Passivated
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 30,000 psi
- Shear Strength
- 37,500 psi
- Material Grade/Class
- 316
- Precision Screw
- Yes
- Material
- Stainless Steel
- Head Texture
- Knurled
- Head Type
- Knurled
- Tensile Strength
- 75,000 psi
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A276
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Minimum Thread Length
- 16 mm
- Overall Length
- 28 mm
- Shoulder Length
- 12 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M10x1.50
- Head Diameter
- 18 mm
- Head Height
- 9 mm
- Shoulder Diameter
- 12 mm
- Length
- 28 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 12 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.