316 Standard Fit Shoulder Screw
- Mfr # STR602M12X180
- Zoro # G123941164
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Head Diameter
18 mm
Precision Screw
Yes
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
75,000 psi
Rockwell Hardness
B83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M12X180
- Zoro #
- G123941164
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- Shear Strength
- 37,500 psi
- Material
- Stainless Steel
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Finish
- Passivated
- Material Quality Standards
- ASTM A276
- Head Type
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Material Grade/Class
- 316
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
Dimensions
- Head Diameter
- 18 mm
- Minimum Thread Length
- 16 mm
- Thread Size
- M10x1.50
- Head Height
- 9 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 12 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Length
- 180 mm
- Overall Length
- 196 mm
- Length
- 196 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 180 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.