316 Standard Fit Shoulder Screw
- Mfr # STR602M13X120
- Zoro # G923941487
product price:Â
$
1,397.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B83
Overall Length
136 mm
Material
Stainless Steel
Head Height
10 mm
Shear Strength
37,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M13X120
- Zoro #
- G923941487
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Shear Strength
- 37,500 psi
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Head Texture
- Knurled
- Head Type
- Knurled
- Finish
- Passivated
- Minimum Yield Strength
- 30,000 psi
- Precision Screw
- Yes
- Tensile Strength
- 75,000 psi
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 136 mm
- Head Height
- 10 mm
- Shoulder Length
- 120 mm
- Thread Size
- M10x1.50
- Minimum Thread Length
- 16 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Diameter
- 13 mm
- Head Diameter
- 19 mm
- Length
- 136 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 120 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.