316 Standard Fit Shoulder Screw

  • Mfr # STR602M13X30
  • Zoro # G523940323
product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Material Grade/Class
316
Shoulder Length
30 mm
Head Texture
Knurled
Tensile Strength
75,000 psi
Precision Screw
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M13X30
Zoro #
G523940323
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
30 mm
Head Height
10 mm
Thread Size
M10x1.50
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Minimum Thread Length
16 mm
Overall Length
46 mm
Shoulder Diameter
13 mm
Head Diameter
19 mm
Length
46 mm

Details

Item
Shoulder Screw
Material Grade/Class
316
Head Texture
Knurled
Tensile Strength
75,000 psi
Precision Screw
Yes
Minimum Yield Strength
30,000 psi
Material
Stainless Steel
Material Quality Standards
ASTM A276
Dimensional Standards
ISO 7379
Shoulder Screw Type
Standard Shoulder Screw
Head Type
Knurled
Drive Type
Internal Hex
Finish
Passivated
Shear Strength
37,500 psi
Rockwell Hardness
B83
System of Measurement
Metric
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Dimensional Standards ISO 7379, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.