Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M13X50
- Zoro # G023941066
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Minimum Yield Strength
30,000 psi
Shear Strength
37,500 psi
Material Quality Standards
ASTM A276
Head Texture
Knurled
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M13X50
- Zoro #
- G023941066
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 30,000 psi
- Shear Strength
- 37,500 psi
- Material Quality Standards
- ASTM A276
- Head Texture
- Knurled
- Head Type
- Knurled
- Material
- Stainless Steel
- Precision Screw
- Yes
- Finish
- Passivated
- System of Measurement
- Metric
- Dimensional Standards
- ISO 7379
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 13 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Diameter
- 19 mm
- Minimum Thread Length
- 16 mm
- Thread Size
- M10x1.50
- Head Height
- 10 mm
- Overall Length
- 66 mm
- Shoulder Length
- 50 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 66 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Dimensional Standards ISO 7379, Tensile Strength 75,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.