Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M13X65
  • Zoro # G423941604

product price: 
$
567.99
/ea
Free Shipping & Returns

Key Features

Shoulder Diameter
13 mm
Material Grade/Class
316
Drive Type
Internal Hex
Shoulder Length
65 mm
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M13X65
Zoro #
G423941604
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
13 mm
Shoulder Length
65 mm
Overall Length
81 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
19 mm
Minimum Thread Length
16 mm
Thread Size
M10x1.50
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Head Height
10 mm
Length
81 mm

Details

Item
Shoulder Screw
Material Grade/Class
316
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Precision Screw
Yes
System of Measurement
Metric
Finish
Passivated
Rockwell Hardness
B83
Head Texture
Knurled
Material
Stainless Steel
Head Type
Knurled
Shear Strength
37,500 psi
Material Quality Standards
ASTM A276
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 65 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.