316 Standard Fit Shoulder Screw

  • Mfr # STR602M13X70
  • Zoro # G423941451
product price: 
$
616.99
/ea
Free Shipping & Returns

Key Features

Shoulder Length
70 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Drive Type
Internal Hex
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M13X70
Zoro #
G423941451
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
70 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Minimum Thread Length
16 mm
Shoulder Diameter
13 mm
Head Height
10 mm
Head Diameter
19 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
86 mm
Thread Size
M10x1.50
Length
86 mm

Details

Item
Shoulder Screw
Drive Type
Internal Hex
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Head Type
Knurled
Material Grade/Class
316
Shear Strength
37,500 psi
Finish
Passivated
Minimum Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Head Texture
Knurled
Rockwell Hardness
B83
System of Measurement
Metric
Material Quality Standards
ASTM A276
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews