Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M16X10
- Zoro # G523941139
product price:Â
$
16.19
/ea
Key Features
Material Quality Standards
ASTM A276
Shoulder Diameter
16 mm
Tensile Strength
75,000 psi
Shoulder Length
10 mm
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M16X10
- Zoro #
- G523941139
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Quality Standards
- ASTM A276
- Tensile Strength
- 75,000 psi
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Dimensional Standards
- ISO 7379-1983
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Shear Strength
- 37,500 psi
- Precision Screw
- Yes
- Material Grade/Class
- 316
- Material
- Stainless Steel
- System of Measurement
- Metric
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 16 mm
- Shoulder Length
- 10 mm
- Thread Size
- M12x1.75
- Minimum Thread Length
- 18 mm
- Head Height
- 11 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 24 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Overall Length
- 28 mm
- Length
- 28 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.