316 Standard Fit Shoulder Screw
- Mfr # STR602M16X120
- Zoro # G423940331
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Shoulder Diameter
16 mm
Overall Length
138 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
18 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M16X120
- Zoro #
- G423940331
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A276
- Finish
- Passivated
- Shear Strength
- 37,500 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Material Grade/Class
- 316
- Drive Type
- Internal Hex
- Tensile Strength
- 75,000 psi
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Head Type
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 16 mm
- Overall Length
- 138 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 18 mm
- Head Diameter
- 24 mm
- Thread Size
- M12x1.75
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Height
- 11 mm
- Shoulder Length
- 120 mm
- Length
- 138 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 120 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.