Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M16X180
  • Zoro # G323942121

product price: 
$
899.99
/ea
Free Shipping & Returns

Key Features

Minimum Yield Strength
30,000 psi
Material
Stainless Steel
Precision Screw
Yes
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M16X180
Zoro #
G323942121
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
180 mm
Minimum Thread Length
18 mm
Head Diameter
24 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Shoulder Diameter
16 mm
Head Height
11 mm
Overall Length
198 mm
Thread Size
M12x1.75
Length
198 mm

Details

Item
Shoulder Screw
Minimum Yield Strength
30,000 psi
Material
Stainless Steel
Precision Screw
Yes
Finish
Passivated
Material Quality Standards
ASTM A276
Shear Strength
37,500 psi
Tensile Strength
75,000 psi
Drive Type
Internal Hex
Rockwell Hardness
B83
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
Head Type
Knurled
Dimensional Standards
ISO 7379-1983
System of Measurement
Metric
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 180 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.