316 Standard Fit Shoulder Screw
- Mfr # STR602M16X20
- Zoro # G923940527
product price:Â
$
21.69
/ea
Key Features
Overall Length
38 mm
Head Texture
Knurled
Minimum Yield Strength
30,000 psi
Head Height
11 mm
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M16X20
- Zoro #
- G923940527
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Head Type
- Knurled
- Tensile Strength
- 75,000 psi
- Shear Strength
- 37,500 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Material
- Stainless Steel
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Dimensional Standards
- ISO 7379-1983
- Finish
- Passivated
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 38 mm
- Head Height
- 11 mm
- Shoulder Length
- 20 mm
- Head Diameter
- 24 mm
- Thread Size
- M12x1.75
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Diameter
- 16 mm
- Minimum Thread Length
- 18 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 38 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 20 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.