Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M20X110
- Zoro # G023941776
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B83
Material
Stainless Steel
Dimensional Standards
ISO 7379-1983
Head Type
Knurled
Material Grade/Class
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M20X110
- Zoro #
- G023941776
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Dimensional Standards
- ISO 7379-1983
- Head Type
- Knurled
- Material Grade/Class
- 316
- Head Texture
- Knurled
- Finish
- Passivated
- Tensile Strength
- 75,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A276
- Minimum Yield Strength
- 30,000 psi
- Precision Screw
- Yes
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 22 mm
- Thread Size
- M16x2.00
- Shoulder Length
- 110 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Diameter
- 30 mm
- Head Height
- 14 mm
- Shoulder Diameter
- 20 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 132 mm
- Length
- 132 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 110 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.