Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M20X130
- Zoro # G523942211
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Material Quality Standards
ASTM A276
Material
Stainless Steel
Material Grade/Class
316
Minimum Yield Strength
30,000 psi
Shoulder Length
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M20X130
- Zoro #
- G523942211
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Quality Standards
- ASTM A276
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Dimensional Standards
- ISO 7379-1983
- Finish
- Passivated
- Shear Strength
- 37,500 psi
- Tensile Strength
- 75,000 psi
- System of Measurement
- Metric
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 130 mm
- Overall Length
- 152 mm
- Thread Size
- M16x2.00
- Head Diameter
- 30 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 20 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Height
- 14 mm
- Minimum Thread Length
- 22 mm
- Length
- 152 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.