Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M20X140
- Zoro # G423940386
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B83
Minimum Thread Length
22 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Dimensional Standards
ISO 7379-1983
Shear Strength
37,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M20X140
- Zoro #
- G423940386
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Dimensional Standards
- ISO 7379-1983
- Shear Strength
- 37,500 psi
- Head Type
- Knurled
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- System of Measurement
- Metric
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Minimum Yield Strength
- 30,000 psi
- Material
- Stainless Steel
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 22 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Diameter
- 20 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M16x2.00
- Overall Length
- 162 mm
- Head Diameter
- 30 mm
- Shoulder Length
- 140 mm
- Head Height
- 14 mm
- Length
- 162 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 140 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.