316 Standard Fit Shoulder Screw
- Mfr # STR602M20X16
- Zoro # G023941851
product price:Â
$
53.39
/ea
Key Features
Precision Screw
Yes
Head Texture
Knurled
Finish
Passivated
Minimum Thread Length
22 mm
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M20X16
- Zoro #
- G023941851
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Head Texture
- Knurled
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Tensile Strength
- 75,000 psi
- Dimensional Standards
- ISO 7379-1983
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 22 mm
- Thread Size
- M16x2.00
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Diameter
- 30 mm
- Shoulder Diameter
- 20 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 16 mm
- Overall Length
- 38 mm
- Head Height
- 14 mm
- Length
- 38 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.