316 Standard Fit Shoulder Screw
- Mfr # STR602M20X160
- Zoro # G623942111
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Head Texture
Knurled
Precision Screw
Yes
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
37,500 psi
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M20X160
- Zoro #
- G623942111
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 37,500 psi
- Material
- Stainless Steel
- System of Measurement
- Metric
- Head Type
- Knurled
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- B83
- Finish
- Passivated
- Minimum Yield Strength
- 30,000 psi
- Tensile Strength
- 75,000 psi
- Material Grade/Class
- 316
- Drive Type
- Internal Hex
- Dimensional Standards
- ISO 7379-1983
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M16x2.00
- Overall Length
- 182 mm
- Head Diameter
- 30 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length
- 160 mm
- Minimum Thread Length
- 22 mm
- Head Height
- 14 mm
- Shoulder Diameter
- 20 mm
- Length
- 182 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 160 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.