316 Standard Fit Shoulder Screw
- Mfr # STR602M20X190
- Zoro # G023941691
product price:Â
$
1,679.99
/ea
Free Shipping & Returns
Key Features
Overall Length
212 mm
Head Texture
Knurled
Head Height
14 mm
Head Diameter
30 mm
Minimum Yield Strength
30,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR602M20X190
- Zoro #
- G023941691
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 212 mm
- Head Height
- 14 mm
- Head Diameter
- 30 mm
- Minimum Thread Length
- 22 mm
- Thread Size
- M16x2.00
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 190 mm
- Shoulder Diameter
- 20 mm
- Length
- 212 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 190 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.