Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M20X25
- Zoro # G523942136
product price:Â
$
85.29
/ea
Key Features
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Head Type
Knurled
Shoulder Diameter
20 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M20X25
- Zoro #
- G523942136
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Material
- Stainless Steel
- Tensile Strength
- 75,000 psi
- Dimensional Standards
- ISO 7379-1983
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Shear Strength
- 37,500 psi
- Finish
- Passivated
- Minimum Yield Strength
- 30,000 psi
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Diameter
- 20 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 47 mm
- Thread Size
- M16x2.00
- Head Diameter
- 30 mm
- Shoulder Length
- 25 mm
- Head Height
- 14 mm
- Minimum Thread Length
- 22 mm
- Length
- 47 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 25 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.