316 Standard Fit Shoulder Screw

  • Mfr # STR602M20X30
  • Zoro # G723942134
product price: 
$
94.99
/ea

Key Features

Shoulder Length
30 mm
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
75,000 psi
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M20X30
Zoro #
G723942134
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
30 mm
Overall Length
52 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
30 mm
Shoulder Diameter
20 mm
Thread Size
M16x2.00
Head Height
14 mm
Minimum Thread Length
22 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Length
52 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
75,000 psi
Finish
Passivated
Precision Screw
Yes
Material Grade/Class
316
Material Quality Standards
ASTM A276
Minimum Yield Strength
30,000 psi
Material
Stainless Steel
Rockwell Hardness
B83
Dimensional Standards
ISO 7379-1983
Shear Strength
37,500 psi
Drive Type
Internal Hex
Head Type
Knurled
System of Measurement
Metric
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews