Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M24X100
- Zoro # G023940434
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material Grade/Class
316
Minimum Yield Strength
30,000 psi
Shear Strength
37,500 psi
Rockwell Hardness
B83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M24X100
- Zoro #
- G023940434
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- Shear Strength
- 37,500 psi
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Finish
- Passivated
- Precision Screw
- Yes
- Dimensional Standards
- ISO 7379-1983
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M20x2.50
- Shoulder Length
- 100 mm
- Overall Length
- 127 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 36 mm
- Shoulder Diameter
- 24 mm
- Minimum Thread Length
- 27 mm
- Head Height
- 16 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Length
- 127 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.