Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M24X110
- Zoro # G623941169
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Head Type
Knurled
Material Grade/Class
316
Shoulder Diameter
24 mm
Overall Length
137 mm
Tensile Strength
75,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M24X110
- Zoro #
- G623941169
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- Minimum Yield Strength
- 30,000 psi
- Material
- Stainless Steel
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Shear Strength
- 37,500 psi
- Finish
- Passivated
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 24 mm
- Overall Length
- 137 mm
- Shoulder Length
- 110 mm
- Minimum Thread Length
- 27 mm
- Head Diameter
- 36 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Height
- 16 mm
- Thread Size
- M20x2.50
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 137 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 110 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.