Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M24X130
  • Zoro # G923940343

product price: 
$
792.99
/ea
Free Shipping & Returns

Key Features

Shoulder Screw Type
Standard Shoulder Screw
Shoulder Length
130 mm
Head Texture
Knurled
Material Grade/Class
316
Overall Length
157 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M24X130
Zoro #
G923940343
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
130 mm
Overall Length
157 mm
Thread Size
M20x2.50
Minimum Thread Length
27 mm
Head Diameter
36 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
16 mm
Shoulder Diameter
24 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Length
157 mm

Details

Item
Shoulder Screw
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Material Grade/Class
316
Tensile Strength
75,000 psi
Drive Type
Internal Hex
Shear Strength
37,500 psi
Precision Screw
Yes
Material
Stainless Steel
Finish
Passivated
Minimum Yield Strength
30,000 psi
Material Quality Standards
ASTM A276
System of Measurement
Metric
Head Type
Knurled
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.