316 Standard Fit Shoulder Screw

  • Mfr # STR602M24X170
  • Zoro # G023941547
product price: 
$
1,698.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M20x2.50
Overall Length
197 mm
Tensile Strength
75,000 psi
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Material Quality Standards
ASTM A276
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M24X170
Zoro #
G023941547
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M20x2.50
Overall Length
197 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Shoulder Diameter
24 mm
Minimum Thread Length
27 mm
Head Height
16 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
170 mm
Head Diameter
36 mm
Length
197 mm

Details

Item
Shoulder Screw
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Precision Screw
Yes
Drive Type
Internal Hex
System of Measurement
Metric
Head Texture
Knurled
Minimum Yield Strength
30,000 psi
Finish
Passivated
Rockwell Hardness
B83
Head Type
Knurled
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
37,500 psi
Material
Stainless Steel
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 170 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews