316 Standard Fit Shoulder Screw

  • Mfr # STR602M24X20
  • Zoro # G023942223
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Shoulder Length
20 mm
Material Grade/Class
316
Minimum Yield Strength
30,000 psi
Drive Type
Internal Hex
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M24X20
Zoro #
G023942223
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
20 mm
Shoulder Diameter
24 mm
Thread Size
M20x2.50
Head Diameter
36 mm
Minimum Thread Length
27 mm
Overall Length
47 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
16 mm
Length
47 mm

Details

Item
Shoulder Screw
Material Grade/Class
316
Minimum Yield Strength
30,000 psi
Drive Type
Internal Hex
Material
Stainless Steel
Tensile Strength
75,000 psi
Rockwell Hardness
B83
Shear Strength
37,500 psi
Head Texture
Knurled
System of Measurement
Metric
Dimensional Standards
ISO 7379-1983
Precision Screw
Yes
Shoulder Screw Type
Standard Shoulder Screw
Head Type
Knurled
Material Quality Standards
ASTM A276
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 20 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews