316 Standard Fit Shoulder Screw
- Mfr # STR602M24X35
- Zoro # G523942204
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Head Height
16 mm
Head Diameter
36 mm
Tensile Strength
75,000 psi
Dimensional Standards
ISO 7379-1983
Material Grade/Class
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M24X35
- Zoro #
- G523942204
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 75,000 psi
- Dimensional Standards
- ISO 7379-1983
- Material Grade/Class
- 316
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 30,000 psi
- Material
- Stainless Steel
- System of Measurement
- Metric
- Head Type
- Knurled
- Precision Screw
- Yes
- Shear Strength
- 37,500 psi
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A276
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 16 mm
- Head Diameter
- 36 mm
- Overall Length
- 62 mm
- Thread Size
- M20x2.50
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length
- 35 mm
- Shoulder Diameter
- 24 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 27 mm
- Length
- 62 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 35 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.