Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M24X40
- Zoro # G623941886
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ISO 7379-1983
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Texture
Knurled
Head Diameter
36 mm
Precision Screw
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M24X40
- Zoro #
- G623941886
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Dimensional Standards
- ISO 7379-1983
- Head Texture
- Knurled
- Precision Screw
- Yes
- Material
- Stainless Steel
- Shear Strength
- 37,500 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 30,000 psi
- Drive Type
- Internal Hex
- Head Type
- Knurled
- System of Measurement
- Metric
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- Finish
- Passivated
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A276
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 36 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Height
- 16 mm
- Shoulder Length
- 40 mm
- Overall Length
- 67 mm
- Minimum Thread Length
- 27 mm
- Shoulder Diameter
- 24 mm
- Thread Size
- M20x2.50
- Length
- 67 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.