Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M24X60
- Zoro # G423940478
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Shoulder Screw Type
Standard Shoulder Screw
Overall Length
87 mm
Drive Type
Internal Hex
Minimum Thread Length
27 mm
Shoulder Length
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M24X60
- Zoro #
- G423940478
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Dimensional Standards
- ISO 7379-1983
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Material
- Stainless Steel
- Finish
- Passivated
- Shear Strength
- 37,500 psi
- Minimum Yield Strength
- 30,000 psi
- Head Type
- Knurled
- Precision Screw
- Yes
- Head Texture
- Knurled
- Tensile Strength
- 75,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 87 mm
- Minimum Thread Length
- 27 mm
- Shoulder Length
- 60 mm
- Thread Size
- M20x2.50
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 16 mm
- Head Diameter
- 36 mm
- Shoulder Diameter
- 24 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Length
- 87 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.