316 Standard Fit Shoulder Screw

  • Mfr # STR602M24X90
  • Zoro # G723941052
product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Material Quality Standards
ASTM A276
Drive Type
Internal Hex
Finish
Passivated
Head Diameter
36 mm
Head Texture
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M24X90
Zoro #
G723941052
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
36 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
24 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Overall Length
117 mm
Minimum Thread Length
27 mm
Head Height
16 mm
Shoulder Length
90 mm
Thread Size
M20x2.50
Length
117 mm

Details

Item
Shoulder Screw
Material Quality Standards
ASTM A276
Drive Type
Internal Hex
Finish
Passivated
Head Texture
Knurled
System of Measurement
Metric
Dimensional Standards
ISO 7379-1983
Minimum Yield Strength
30,000 psi
Rockwell Hardness
B83
Shear Strength
37,500 psi
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
75,000 psi
Precision Screw
Yes
Material
Stainless Steel
Head Type
Knurled
Material Grade/Class
316
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 90 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products