Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M2X12
- Zoro # G423940317
product price:Â
$
28.15
/ea
Key Features
Overall Length
15 mm
Head Diameter
5 mm
Material Grade/Class
316
System of Measurement
Metric
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M2X12
- Zoro #
- G423940317
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 316
- System of Measurement
- Metric
- Finish
- Passivated
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A276
- Minimum Yield Strength
- 30,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Shear Strength
- 37,500 psi
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 15 mm
- Head Diameter
- 5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 3 mm
- Shoulder Diameter
- 2 mm
- Thread Size
- M1.6x0.35
- Head Height
- 2 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Length
- 12 mm
- Length
- 15 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M1.6x0.35, Minimum Thread Length 3 mm, Shoulder Length 12 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 2 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.