316 Standard Fit Shoulder Screw
- Mfr # STR602M2X14
- Zoro # G923941289
product price:Â
$
30.89
/ea
Key Features
Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
75,000 psi
Minimum Thread Length
3 mm
Overall Length
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M2X14
- Zoro #
- G923941289
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 75,000 psi
- Drive Type
- Internal Hex
- Shear Strength
- 37,500 psi
- Minimum Yield Strength
- 30,000 psi
- Material Grade/Class
- 316
- Finish
- Passivated
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Head Type
- Knurled
- Precision Screw
- Yes
- System of Measurement
- Metric
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 3 mm
- Overall Length
- 17 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Diameter
- 2 mm
- Head Diameter
- 5 mm
- Shoulder Length
- 14 mm
- Thread Size
- M1.6x0.35
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 2 mm
- Length
- 17 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M1.6x0.35, Minimum Thread Length 3 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 2 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.