316 Standard Fit Shoulder Screw

  • Mfr # STR602M2X30
  • Zoro # G723940857
product price: 
$
49.59
/ea

Key Features

Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Head Diameter
5 mm
System of Measurement
Metric
Minimum Thread Length
3 mm
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M2X30
Zoro #
G723940857
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Head Diameter
5 mm
Minimum Thread Length
3 mm
Overall Length
33 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
2 mm
Shoulder Length
30 mm
Shoulder Diameter
2 mm
Thread Size
M1.6x0.35
Length
33 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Material
Stainless Steel
Precision Screw
Yes
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Tensile Strength
75,000 psi
Rockwell Hardness
B83
Finish
Passivated
Material Quality Standards
ASTM A276
Minimum Yield Strength
30,000 psi
Drive Type
Internal Hex
Shear Strength
37,500 psi
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M1.6x0.35, Minimum Thread Length 3 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 2 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews