316 Standard Fit Shoulder Screw
- Mfr # STR602M2X4
- Zoro # G523941085
product price:Â
$
17.29
/ea
Key Features
Tensile Strength
75,000 psi
Thread Size
M1.6x0.35
Shoulder Length
4 mm
Shear Strength
37,500 psi
Minimum Yield Strength
30,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M2X4
- Zoro #
- G523941085
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 75,000 psi
- Shear Strength
- 37,500 psi
- Minimum Yield Strength
- 30,000 psi
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A276
- Finish
- Passivated
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Material Grade/Class
- 316
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Material
- Stainless Steel
- Head Type
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M1.6x0.35
- Shoulder Length
- 4 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 3 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Diameter
- 2 mm
- Overall Length
- 7 mm
- Head Height
- 2 mm
- Head Diameter
- 5 mm
- Length
- 7 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M1.6x0.35, Minimum Thread Length 3 mm, Shoulder Length 4 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 2 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.