Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M2X7
- Zoro # G623941053
product price:Â
$
21.15
/ea
Key Features
Head Diameter
5 mm
Finish
Passivated
Overall Length
10 mm
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
75,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M2X7
- Zoro #
- G623941053
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 75,000 psi
- Material Quality Standards
- ASTM A276
- System of Measurement
- Metric
- Precision Screw
- Yes
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Material Grade/Class
- 316
- Head Texture
- Knurled
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 30,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 5 mm
- Overall Length
- 10 mm
- Shoulder Length
- 7 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M1.6x0.35
- Shoulder Diameter
- 2 mm
- Head Height
- 2 mm
- Minimum Thread Length
- 3 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Length
- 10 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M1.6x0.35, Minimum Thread Length 3 mm, Shoulder Length 7 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 2 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.