316 Standard Fit Shoulder Screw

  • Mfr # STR602M30X120
  • Zoro # G523940309
product price: 
$
1,413.99
/ea
Free Shipping & Returns

Key Features

Finish
Passivated
Shoulder Screw Type
Standard Shoulder Screw
Material Grade/Class
316
Minimum Thread Length
35 mm
Shear Strength
37,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M30X120
Zoro #
G523940309
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
35 mm
Shoulder Diameter
30 mm
Head Height
20 mm
Thread Size
M27x3.00
Shoulder Length
120 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Overall Length
155 mm
Head Diameter
45 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
155 mm

Details

Item
Shoulder Screw
Finish
Passivated
Shoulder Screw Type
Standard Shoulder Screw
Material Grade/Class
316
Shear Strength
37,500 psi
Material
Stainless Steel
Minimum Yield Strength
30,000 psi
Drive Type
Internal Hex
Material Quality Standards
ASTM A276
Head Texture
Knurled
Rockwell Hardness
B83
Head Type
Knurled
Precision Screw
Yes
System of Measurement
Metric
Tensile Strength
75,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 120 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews