316 Standard Fit Shoulder Screw
- Mfr # STR602M30X130
- Zoro # G823941419
product price:Â
$
1,888.99
/ea
Free Shipping & Returns
Key Features
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Drive Type
Internal Hex
Tensile Strength
75,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M30X130
- Zoro #
- G823941419
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Drive Type
- Internal Hex
- Tensile Strength
- 75,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Shear Strength
- 37,500 psi
- Precision Screw
- Yes
- Minimum Yield Strength
- 30,000 psi
- Head Type
- Knurled
- Material
- Stainless Steel
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Diameter
- 30 mm
- Head Height
- 20 mm
- Minimum Thread Length
- 35 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M27x3.00
- Head Diameter
- 45 mm
- Overall Length
- 165 mm
- Shoulder Length
- 130 mm
- Length
- 165 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.