316 Standard Fit Shoulder Screw

  • Mfr # STR602M30X40
  • Zoro # G723940963
product price: 
$
461.99
/ea
Free Shipping & Returns

Key Features

Precision Screw
Yes
Head Texture
Knurled
Overall Length
75 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M30X40
Zoro #
G723940963
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Head Height
20 mm
Minimum Thread Length
35 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
45 mm
Shoulder Diameter
30 mm
Thread Size
M27x3.00
Shoulder Length
40 mm
Length
75 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Head Texture
Knurled
Material
Stainless Steel
Head Type
Knurled
Shear Strength
37,500 psi
Rockwell Hardness
B83
System of Measurement
Metric
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
75,000 psi
Minimum Yield Strength
30,000 psi
Material Grade/Class
316
Finish
Passivated
Material Quality Standards
ASTM A276
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews