Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M30X70
- Zoro # G923940749
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B83
Thread Size
M27x3.00
Drive Type
Internal Hex
Head Height
20 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M30X70
- Zoro #
- G923940749
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- Shear Strength
- 37,500 psi
- System of Measurement
- Metric
- Finish
- Passivated
- Tensile Strength
- 75,000 psi
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M27x3.00
- Head Height
- 20 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 70 mm
- Minimum Thread Length
- 35 mm
- Shoulder Diameter
- 30 mm
- Overall Length
- 105 mm
- Head Diameter
- 45 mm
- Length
- 105 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.