Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M30X80
- Zoro # G623941596
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
75,000 psi
Rockwell Hardness
B83
System of Measurement
Metric
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M30X80
- Zoro #
- G623941596
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Material Grade/Class
- 316
- Precision Screw
- Yes
- Head Type
- Knurled
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 30,000 psi
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Diameter
- 45 mm
- Overall Length
- 115 mm
- Thread Size
- M27x3.00
- Shoulder Diameter
- 30 mm
- Minimum Thread Length
- 35 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 80 mm
- Head Height
- 20 mm
- Length
- 115 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.