316 Standard Fit Shoulder Screw

  • Mfr # STR602M3.5X10
  • Zoro # G823942218
product price: 
$
8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Tensile Strength
75,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M3.5X10
Zoro #
G823942218
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
5 mm
Head Height
3 mm
Head Diameter
6 mm
Shoulder Diameter
3.5 mm
Shoulder Length
10 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Thread Size
M2x0.40
Overall Length
15 mm
Length
15 mm

Details

Item
Shoulder Screw
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
System of Measurement
Metric
Head Texture
Knurled
Shear Strength
37,500 psi
Head Type
Knurled
Minimum Yield Strength
30,000 psi
Rockwell Hardness
B83
Material Grade/Class
316
Precision Screw
Yes
Material
Stainless Steel
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 5 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.