Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M3.5X14
  • Zoro # G923941654

product price: 
$
44.79
/ea

Key Features

Material
Stainless Steel
Thread Size
M2x0.40
Shear Strength
37,500 psi
Minimum Thread Length
5 mm
Precision Screw
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M3.5X14
Zoro #
G923941654
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2x0.40
Minimum Thread Length
5 mm
Head Height
3 mm
Shoulder Length
14 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
3.5 mm
Overall Length
19 mm
Head Diameter
6 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
19 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Shear Strength
37,500 psi
Precision Screw
Yes
Finish
Passivated
Material Grade/Class
316
Tensile Strength
75,000 psi
Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Material Quality Standards
ASTM A276
Minimum Yield Strength
30,000 psi
Head Type
Knurled
Head Texture
Knurled
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 5 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.