Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M3.5X3
- Zoro # G023940571
product price:Â
$
19.29
/ea
Key Features
Shoulder Diameter
3.5 mm
Minimum Thread Length
5 mm
Drive Type
Internal Hex
System of Measurement
Metric
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M3.5X3
- Zoro #
- G023940571
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Finish
- Passivated
- Head Texture
- Knurled
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Shear Strength
- 37,500 psi
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Material
- Stainless Steel
- Tensile Strength
- 75,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 3.5 mm
- Minimum Thread Length
- 5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 8 mm
- Head Diameter
- 6 mm
- Head Height
- 3 mm
- Shoulder Length
- 3 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Thread Size
- M2x0.40
- Length
- 8 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 5 mm, Shoulder Length 3 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.