316 Standard Fit Shoulder Screw

  • Mfr # STR602M36X120
  • Zoro # G223941958
product price: 
$
1,767.99
/ea
Free Shipping & Returns

Key Features

Precision Screw
Yes
Shoulder Diameter
36 mm
Shear Strength
37,500 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Rockwell Hardness
B83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M36X120
Zoro #
G223941958
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
36 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
22 mm
Head Diameter
54 mm
Shoulder Length
120 mm
Minimum Thread Length
40 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Thread Size
M33x3.50
Overall Length
160 mm
Length
160 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Shear Strength
37,500 psi
Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
30,000 psi
Drive Type
Internal Hex
Material Quality Standards
ASTM A276
Finish
Passivated
Head Texture
Knurled
System of Measurement
Metric
Material
Stainless Steel
Head Type
Knurled
Tensile Strength
75,000 psi
Material Grade/Class
316
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 120 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.