Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M36X30
  • Zoro # G723942059

product price: 
$
491.99
/ea
Free Shipping & Returns

Key Features

Head Texture
Knurled
System of Measurement
Metric
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Material Quality Standards
ASTM A276
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M36X30
Zoro #
G723942059
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Head Height
22 mm
Shoulder Length
30 mm
Shoulder Diameter
36 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M33x3.50
Minimum Thread Length
40 mm
Overall Length
70 mm
Head Diameter
54 mm
Length
70 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
System of Measurement
Metric
Material Quality Standards
ASTM A276
Finish
Passivated
Tensile Strength
75,000 psi
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
37,500 psi
Material Grade/Class
316
Precision Screw
Yes
Drive Type
Internal Hex
Minimum Yield Strength
30,000 psi
Head Type
Knurled
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.